Beli thk cam follower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Cam Follower CF 20 Series
    Mulai

    Rp539.900

    THK Cam Follower CF 20 Series
    atribut:
    • Threaded (G) (mm): M20x1.5
    • Stud Diameter (d) (mm): 20
    • Outer Ring Width C (mm): 24
    • Overall Length B1 (mm): 66
  2. THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)
    Mulai

    Rp2.299.900

    THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)
    Deskripsi:
    Conventional products had to manufacture jigs and install filling plugs and grease nipples, but with the cam follower CF-AB type with grease nipple, since the grease nipple is attached to both sides, it can be used immediately after taking out from the box I will. Also, using a hexagonal wrench, it can be fixed from either the head side or the screw side of the stud, and lubrication from both directions is also possible. Since installation and maintenance can be done without worrying about installation space, work efficiency improves.
    atribut:
    • Dimension G: M24x1.5
    • Material: Carbon steel
    • Limit Rotation Speed: 2900min⁻¹(rpm)
    • Standard Load Rating Co: 92.9kN
    • Dimension B1: 80mm
    • Dimension B: 30.5mm
    • Dimension B2: 49.5mm
    • Dimension B3: 11mm
    • Dimension C1: 0.8mm
    • Dimension D (mm): 72φ
    • Dimension D2: 4φ mm
    • Dimension F: 40φ mm
    • Dimension G1: 25mm
    • Dimensions c: 29mm
    • Dimensions h: 8mm
    • Dimensions r: 1mm
    • Maximum Allowable Load: 49.5kN
    • Standard Load Rating C: 46.7kN
    • Truck Load Capacity: 12.9kN
  3. THK Cam Follower CFH 6 Series
    Mulai

    Rp239.900

    THK Cam Follower CFH 6 Series
    atribut:
    • Threaded (G) (mm): M6x1
    • Stud Diameter (d) (mm): 6
    • Outer Diameter d (mm): 16
    • Outer Ring Width C (mm): 11
    • Overall Length B1 (mm): 28
  4. THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and Seal
    Mulai

    Rp359.900

    THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and Seal
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Type: With Seal
  5. THK Cam Follower CF 10 Series
    Mulai

    Rp229.900

    THK Cam Follower CF 10 Series
    atribut:
    • Threaded (G) (mm): M10x1.25
    • Stud Diameter (d) (mm): 10
    • Outer Ring Width C (mm): 12
    • Overall Length B1 (mm): 36
  6. THK Cam Follower CF 12 Series
    Mulai

    Rp219.900

    THK Cam Follower CF 12 Series
    atribut:
    • Threaded (G) (mm): M12x1.5
    • Stud Diameter (d) (mm): 12
    • Outer Ring Width C (mm): 14
    • Overall Length B1 (mm): 40
  7. THK Cam Follower
    Mulai

    Rp289.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  8. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  9. THK Cam Follower CFH 10 Series
    Mulai

    Rp269.900

    THK Cam Follower CFH 10 Series
    atribut:
    • Threaded (G) (mm): M10x1.25
    • Stud Diameter (d) (mm): 10
    • Outer Ring Width C (mm): 12
    • Overall Length B1 (mm): 36
  10. THK Cam Follower CF 16 Series
    Mulai

    Rp259.900

    THK Cam Follower CF 16 Series
    atribut:
    • Threaded (G) (mm): M16x1.5
    • Stud Diameter (d) (mm): 16
    • Outer Diameter d (mm): 35
    • Outer Ring Width C (mm): 18
    • Overall Length B1 (mm): 52
  11. IKO Cam Follower
    Mulai

    Rp78.900

  12. NTN Cam Follower
    Mulai

    Rp209.900

  13. THK Cam Follower CFH 8 Series
    Mulai

    Rp249.900

    THK Cam Follower CFH 8 Series
    atribut:
    • Threaded (G) (mm): M8x1.25
    • Stud Diameter (d) (mm): 8
    • Outer Diameter d (mm): 19
    • Outer Ring Width C (mm): 11
    • Overall Length B1 (mm): 32
  14. SKC Instrument Sioutas Personal Cascade Impactor
    Mulai

    Rp99.999.900

    SKC Instrument Sioutas Personal Cascade Impactor
    atribut:
    • Recommended After-filter Type (mm): 37 (2.0-µm PTFE filter)
    • Wind Velocity (mph): < 5
    • Dimensions (inch): 3.4x2.2
    • Flow Rate (L/minute): 9
  15. LOBSTER(LOBTEX) Pneumatic Riveter
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  16. THK Cam Follower CFT 16 Series
    Mulai

    Rp419.900

    THK Cam Follower CFT 16 Series
    atribut:
    • Threaded (G) (mm): M16x1.5
    • Stud Diameter (d) (mm): 16
    • Outer Diameter d (mm): 35
    • Outer Ring Width C (mm): 18
    • Overall Length B1 (mm): 52
  17. TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)
    Mulai

    Rp109.900

    TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Daftar Harga thk cam follower Terbaru October 2026
THK Cam Follower CF 20 SeriesRp539.900
THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)Rp2.299.900
THK Cam Follower CFH 6 SeriesRp239.900
THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and SealRp359.900
THK Cam Follower CF 10 SeriesRp229.900
THK Cam Follower CF 12 SeriesRp219.900
THK Cam FollowerRp289.900
IKO Cam FollowersRp69.900
ASB Cam Followers BearingRp20.900
THK Cam Follower CFH 10 SeriesRp269.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)